A compact, lightweight 220w detail palm sander suitable for multipurpose sanding use with a built in dust extraction facility and dust port for clean working. An ergonomic soft grip handle allows for comfortable extended use. Also included is an easy to change hook and loop base to improve speed and convenience. The base is designed for intricate and tight areas, as well as large areas. Contents: dust box, dust tube, 10 piece sanding paper. Specification: Input power - 220w, No load speed - 0-13, 000 per minute, Paper mounting - hook and loop, Sanding pad size - 140x140x80mm, Volt/frequency - 230v-50hz.