450w Random Orbit Sander

Order Code: ZT4132531S

£44.99 Inc VAT (20%)


Description

Powerful, compact 450 orbit palm sander suitable for multipurpose sanding use and a built in dust extraction facility and dust port allowing for cleaner working. Variable speed and front handle for precision control and a smoother finish. Orbital and rotary base movement for maximum material removal. Ergonomic soft grip handle for comfortable extended use and an easy to change hook and loop base for speed and convenience. Contents: dust box, dust tube, 10 piece sanding paper. Specification: Input power - 450w, no load speed - 0-13, 000 per minute, paper mounting - hook and loop, sanding pad size - 125mm, volt/frequency - 230v-50hz.

See full description
Specifications for 450w Random Orbit Sander
  • Product Type
    Random Orbit Sander
  • Input Power
    450W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome