MS 713 Palm Sander 220W 240V

Order Code: ZT2595250S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

The Flex MS 713 Palm Sander has a quiet-running motor with an aluminium sanding support plate and a dust-proof on/off switch for increased durability. Its compact, handy, lightweight design features an ergonomically designed, non-slip, soft grip handle for safe, comfortable working. The sanding paper can be attached by hook and loop fastening or via clamps. With an integrated dust extraction system that uses a dust bag. Connection to external dust extractor is also possible using the supplied adapter. The machine is highly versatile and can be used for a number of applications. Supplied with: 1 x Paper Punch, 1 x Dust Bag and 1 x Adaptor for Dust Extraction. Specification Input Power: 220W Oscillating Speed: 14,000/min. Oscillating Diameter: 1.6mm Base Plate: 105 x 115mm Cable Length: 4m Weight: 1.2kg

See full description
Specifications for MS 713 Palm Sander 220W 240V
  • Type
    1/4 Sheet
  • Power Source
    Corded 240v
  • Input Power
    220W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome