0
1
2

1/3 Sheet Orbital Sander 135W 240V OLPOS135

Order Code: ZT1709436S

£23.99 Inc VAT (20%)


Description

Olympia Tools 1/3 Sheet Orbital Sander is ideal for a number of sanding tasks. With front and rear soft grip handles for maximum comfort and control. Clamp paper attachment securely holds the paper in place and provides easy removal. Dust extraction is possible via an adaptor (supplied), enabling you to keep the workplace clean and free of debris. Specification Input Power 135W Oscillating Speed 13,000/min. Orbit Diameter 2mm Sanding Surface 90 x 187mm Sandpaper Size 90 x 240mm Weight 1.30kg

See full description
Specifications for 1/3 Sheet Orbital Sander 135W 240V OLPOS135
  • Voltage
    240V
  • MFR Part No.
    OLPOS135
    09-210
  • Type
    1/3 Sheet
  • Power Source
    Corded 240v
  • Input Power
    135W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome