0
1
2

135W Orbital Sander 1/3 Sheet

Order Code: ZT2622554S

£25.99 Inc VAT (20%)


Description

Lightweight 135w 1/3 sheet sander suitable for multipurpose sanding use.
Ergonomic soft grip handle.
Dust extraction facility.
Copper coiled motor for lasting performance.
Easy to use lever sandpaper fixing.
No-load speed: 0-12,000rpm.
Sanding pad size: 90 x 187mm.
Supplied with: 1 sanding sheet and 1 dust connector.

See full description
Specifications for 135W Orbital Sander 1/3 Sheet
  • Power
    135W
  • Product Type
    Orbital Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome