2608619767 Standard for Metal Cutting Discs 115mm (Box of 50)

Order Code: ZT2603621S

£34.99 Inc VAT (20%)


Description

Bosch 2608619767 Standard for Metal Cutting Discs designed for small Angle Grinders The Bosch 2608619767 is a box of 50 Standard for Metal Cutting Discs with a diameter of 115mm, a thickness of 1mm and a 22.23mm bore. Designed for cutting through metals and manufactured from aluminium oxide these discs are made for angle grinders. They will produce a fast clean cut without burrs forming or blue discolouration. Features: Designed for general use with metal Bosch cutting discs comply with the maximum safety requirements, such as EN 12413 With 22.23 mm bore for standard locking nut angle grinders Fast clean cut in metal High speed cutting - For a fast reliable job Long durability - Lasts for longer Specification: Diameter: 115mm Bore diameter: 22.23mm Thickness: 1.0mm Specification: A 60 T BF Suited to: Ferrous metals, Stainless steel/inox

See full description
Specifications for 2608619767 Standard for Metal Cutting Discs 115mm (Box of 50)
  • Material
    Aluminium Oxide
  • Diameter
    115mm
  • Product Type
    Metal Cutting Discs
  • Bore Diameter
    22.23mm
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome