0
1
2
3
4

3" Composite Air Random Orbital Sander

Order Code: ZT1028994X

£69.99 Inc VAT (20%)


Description

With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3") backing pads and has a ball bearing construction for a long tool life.

Specifications:
Motor power: 0.40hp
Free speed: 15,00rpm.
Air inlet thread: 1/4" BSP.
Backing pad: Hook & Loop.
Backing pad size: 75mm (3").
Operating pressure: 90psi/6.2bar.
Minimum air hose size (ID): 3/8" (10mm).
Sound power level: 91dBA.
Vibration level: 6.3m/s2.
Overall length: 125mm.

See full description
Specifications for 3" Composite Air Random Orbital Sander
  • Noise/ Vibration Information
    Sound Pressure Level: 82dBA
    Vibration Level: 6.3m/s²
  • Air Consumption
    3.5ft³/min
  • Weight
    0.72kg
  • Length
    125mm
  • Air Pressure
    90psi
  • Disc Size
    75mm
  • Air Inlet Size
    1/4"
  • Maximum No Load Speed
    18,000rpm
  • Horsepower
    0.45mm H2O
  • Power
    0.45mm H2O
  • Pad Shape
    Circular
  • Pad Size
    75mm
  • Model Number
    FS-301D
  • Power Source
    Air
  • Item
    Air Orbital Sander
  • No Load Speed
    18000rpm
  • Noise / Vibration Information
    Sound Pressure Level, 82dBA
    Vibration Level, 6.3m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome