58406 Random Orbital Sander

Order Code: ZT1028963X

£319.99 Inc VAT (20%)


Description

58406
Speed control lever is conveniently located for easy thumb adjustment. Safety-lock throttle lever offers increased safety by preventing accidental start-up of tool. Lever must be pulled back before activating tool. Suitable for sanding, feather edging, scuffing, finishing & blending of wood, metals, aluminium, ceramics, composites, stainless steel, plastics, fibreglass, rubber, glass, stone & automotive body filler.

Specifications:
1/4" NPT air inlet.
0.5hp motor.
Rear exhaust.
Weight: 1.2kg.
Overall length: 288mm.
Noise level: 83dB(A).
No load speed: 12,000rpm.

See full description
Specifications for 58406 Random Orbital Sander
  • Weight
    1.11kg
  • Air Inlet Size
    1/4"
  • Air Pressure
    90psi
  • Air Consumption
    23ft³/min
  • Maximum No Load Speed
    12,000rpm
  • Horsepower
    0.45mm H2O
  • Disc Size
    150mm
  • Series
    58406
  • Power
    0.45HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome