Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
9032 Filing Sander 9 x 533mm 500W 110V
By Makita
Order Code:
ZT2423817S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/9032-filing-sander-9-x-533mm-500w-110v/p/ZT2423817S
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
Makita 9032 Filing Sander 9 x 533mm 500 Watt 110 Volt Version.
Specifications
Specifications for 9032 Filing Sander 9 x 533mm 500W 110V
Input Power
500W
Power Source
Corded 110v
Belt Width
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome