0
1

Air Flat Bed Sander 165 x 90mm

Order Code: ZT1229232P

£51.99 Inc VAT (20%)


Description

Orbital flat bed sander with counter-balanced drive shaft for smooth operation. Palm type trigger with rubber head ring allows comfortable, one-handed operation. Suitable for sanding body panels, wood, metals and plastics, this tool is suitable for 115mm roll papers and uses strong spring clips to attach them to the base plate.

Specifications for Air Flat Bed Sander 165 x 90mm
  • MFR Part No.
    SA22
  • No Load Speed
    8000rpm
  • Pad Size
    165 x 90mm
  • Weight
    1.88kg
  • Air Consumption
    13ft³/min
  • Noise Power/Pressure
    93/82dBA
  • Vibration/Uncertainty
    16.5/6.6m/s
  • Operating Pressure
    90psi
  • Orbit Size
    5mm
  • Inlet Size
    1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome