Air Long Bed Sander 400 x 70mm Twin Piston In-line

Order Code: ZT1229259P

£124.99 Inc VAT (20%)


Description

Twin piston configuration powers base plate on both forward and backward strokes, whilst also reducing vibration for comfortable operation. Well balanced aluminium housing and base plate. Accepts 115mm papers or sheets and is suitable for heavy bodyshop use.

Specifications for Air Long Bed Sander 400 x 70mm Twin Piston In-line
  • MFR Part No.
    SA32
  • Operating Pressure
    90psi
  • Pad Size
    400 x 70mm
  • No Load Speed
    2400spm
  • Weight
    3kg
  • Air Consumption
    8ft³/min
  • Noise Power/Pressure
    107/96dBA
  • Stroke
    25mm
  • Vibration/Uncertainty
    8.47/1.33m/s
  • Inlet Size
    1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome