Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
Air Palm Sander 6" 2.5mm
By ASTA
Order Code:
ZT3738644S
£184.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
184.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/air-palm-sander-6-inch-2-5mm/p/ZT3738644S
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
Air Palm Sander 6" 2.5MM/6”
Specifications
Specifications for Air Palm Sander 6" 2.5mm
Product Type
Air Palm Sander
Thickness
2.5mm
Disc Diameter
6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome