Air Sander 150mm Random Orbital

Order Code: ZT1229425P

£51.99 Inc VAT (20%)


Description

Lightweight, balanced aluminium body with double bearing counter balance assembly and spindle lock device for easy pad removal. Housing fitted with composite cap and internal baffle for quiet operation. Equipped with airflow control valve. Supplied with Ø150mm hook-and-loop backing pad.

Specifications for Air Sander 150mm Random Orbital
  • MFR Part No.
    SA77
  • Air Inlet Size
    1/4" BSP
  • Thread Size
    5/16"UNF
  • Pad Diameter
    Ø150mm
  • Orbit Diameter
    Ø4.2mm
  • Noise Level
    96/85dB(A)
  • Operating Pressure
    90psi
  • Air Consumption
    4ft³/min
  • No Load Speed
    10000rpm
  • Vibration Level
    41.77/16.7m/s²
  • Nett Weight
    1.9kg
  • Pad Size
    Ø150mm
  • Inlet Size
    1/4in BSP
  • Free Speed
    10000rpm
  • Orbit Size
    4.2mm
  • Noise Power/Pressure
    98/87dBA
  • Vibration/Uncertainty
    2.0/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome