Air Sander 75mm Mini Orbital Composite Premier

Order Code: ZT1229420P

£104.99 Inc VAT (20%)


Description

Composite lightweight housing reduces effects of chill on operator's hands. Adjustable speed control on side of motor housing. Air motor with quality bearings for smooth and powerful operation. Ideal for sanding down smaller areas prior to smart repairs or spot refinishing. Supplied with Ø75mm hook-and-loop pad. Suitable for the professional workshop.

See full description
Specifications for Air Sander 75mm Mini Orbital Composite Premier
  • MFR Part No.
    SA721
  • Pad Size
    Ø75mm
  • Weight
    0.5kg
  • Air Consumption
    3ft³/min
  • Vibration/Uncertainty
    4.25/0.85m/s
  • Operating Pressure
    90psi
  • Orbit Size
    3mm
  • Thread Size
    5/16inUNF
  • Inlet Size
    1/4in BSP
  • Noise Power/Pressure
    88.3/77.2dBA
  • Free Speed
    15000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome