BO4556 Finishing Sander 200W 110V MAKBO4556L

Order Code: ZT2424189S

£79.99 Inc VAT (20%)


Description

The Makita BO4556 1/4 Sheet Finishing Sander with a 1.5mm eccentric orbit for very fine finishing. With an ergonomically contoured grip with a non-skid elastomer coated surface. It offers both hook & loop and clamp fixing options. Easy installation/removal of paper thanks to the rolled clamper's edges. Dust is kept to a minimum, six holes on the base plate transfer the dust to the rear mounted bag or you can use the dust port to attach a vacuum cleaner. Supplied with 6 x Abrasive Papers, 1 x Dust Bag and 1 x Punch Plate Specification Input Power 200W No Load Speed 14,000/min. Orbit Diameter 1.5mm Pad Size 112 x 102mm Abrasive Sheet 114 x 140mm Weight 1.1kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Sanding 2.5 m/sec. Vibration K Factor 1.5 m/sec. Noise Sound Pressure 80 dB(A). Noise K Factor 3 dB(A). 1 x Makita BO4556 Finishing Sander 200W 110V Version.

See full description
Specifications for BO4556 Finishing Sander 200W 110V MAKBO4556L
  • Voltage
    110V
  • Type
    1/4 Sheet
  • Power Source
    Corded 110v
  • Input Power
    200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome