BO4556 Orbital Palm Sander (110V)

Order Code: ZT2603139S

£79.99 Inc VAT (20%)


Description

Makita's BO4556 Palm Sander is ideal for decorating preparation, furniture work or craft activities though is also greatly appreciated by professional decorators The Makita BO4556 slimline palm sander is a 200 Watt machine that generates up to 14,000 orbits per minute with a 1.5mm eccentric orbit for very fine finishing. The abrasive mounting pad measures 112mm x 102mm which enables a 114mm x 140mm sheet to be fitted using the clamp fixing. The new slimline body makes for a smaller, more comfortable handgrip. This feature will particularly appeal to ladies with smaller hands who want to use this for decorating preparation, furniture work or craft activities, but will also be greatly appreciated by professional decorators as it will be much more comfortable in extended use. This Makita palm sander, which weighs just 1.1kg has full through-the-sheet dust extraction with rear-mounted dustbag. A punch plate is supplied to make holes in sanding sheets. Alternatively, it can be connected to a full-size dust extractor vacuum unit. It has a soft-start system which allows time for the motor to speed up to maximum revs without the torque kickback. This new Makita palm sander provides versatility, high performance and total operator safety. Features: All-ball-bearing construction for reduced vibration and noise Dual counterweight balancing system for reduced vibration Contoured palm grip designed for improved operator comfort and control Large and easy to use paper clamps for fast and efficient paper installation Efficient through-the-pad dust collection system for a cleaner work environment On/off switch is in a convenient location for easy one-handed operation Rubber sealed switch prevents dust contamination for longer tool life Comes with: Pack of 6 abrasive papers Dust bag Punch plate Specification: Pad Size: 112 x 102mm Abrasive Sheet: 114 x 140mm Orbital Action: 1.5mm Orbits per Minute: 14,000 Cable length: 2.0 metres Noise level: 81dB Net Weight: 1.1kgs

See full description
Specifications for BO4556 Orbital Palm Sander (110V)
  • Pad Size
    112 x 102mm
  • Product Type
    Orbital Palm Sander
  • Voltage
    110V
  • Power Rating
    200W
  • Abrasive Sheet
    114 x 140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome