BO4556 Orbital Palm Sander (240V)

Order Code: ZT2603109S

£79.99 Inc VAT (20%)


Description

This Palm Sander has a slimline body for comfortable working whilst providing efficient dust extraction on a range of sanding applications The Makita BO4556 slimline palm sander is a 200 Watt machine that generates up to 14,000 orbits per minute with a 1.5mm eccentric orbit for very fine finishing. The abrasive mounting pad measures 112mm x 102mm which enables a 114mm x 140mm sheet to be fitted using the clamp fixing. The new slimline body makes for a smaller, more comfortable handgrip. This feature will particularly appeal to ladies with smaller hands who want to use this for decorating preparation, furniture work or craft activities, but will also be greatly appreciated by professional decorators as it will be much more comfortable in extended use. This Makita palm sander, which weighs just 1.1kg has full through-the-sheet dust extraction with a rear-mounted dustbag. A punch plate is supplied to make holes in sanding sheets. Alternatively, it can be connected to a full-size dust extractor vacuum unit. It has a soft-start system which allows time for the motor to speed up to maximum revs without the torque kickback. This new Makita palm sander provides versatility, high performance and total operator safety. Features: Dual counterweight balancing system for reduced vibration All-ball-bearing construction for reduced vibration and noise Rubber sealed switch prevents dust contamination for longer tool life On/off switch is in a convenient location for easy one-handed operation Large and easy to use paper clamps for fast and efficient paper installation Contoured palm grip designed for improved operator comfort and control Efficient through-the-pad dust collection system for a cleaner work environment Comes with: Dust bag Punch plate Pack of 6 abrasive papers Specification: Noise level: 81dB Net Weight: 1.1kgs Orbital Action: 1.5mm Pad Size: 112 x 102mm Cable length: 2.0 metres Orbits per Minute: 14,000 Abrasive Sheet: 114 x 140mm

See full description
Specifications for BO4556 Orbital Palm Sander (240V)
  • Product Type
    Orbital Palm Sander
  • Weight
    1.1kg
  • Power
    200W
  • Pad Size
    112 x 102mm
  • Voltage
    240V
  • Abrasive Sheet
    114 x 140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome