BO4900V/2 1/2 Sheet Orbital Sander 240V

Order Code: ZT3759842S

£219.99 Inc VAT (20%)


Description

BO4900V
Maximum vibration dampening. Comfort grip on handles and top of machine. Preset variable speed control. Disposable dust bag and support. Lock on power switch for long durations of work. Good quality paper retaining clips and hook-n-loop base. Side base extraction. Large levers for quick and easy paper changes. Hook and Loop sheets with through-the-pad dust extraction.
Accessories: sanding paper and dust bag.

Power input: 330W.
No load speed: 10,000opm.
Pad size: 115 x 229mm.
Abrasive sheet size: 115 x 280mm.
Orbit diameter: 2.6mm.

See full description
Specifications for BO4900V/2 1/2 Sheet Orbital Sander 240V
  • Power Source
    Electric
  • Pad Size
    115 x 229mm
  • Pad Shape
    1/2 Sheet
  • Voltage
    240V
  • No Load Speed
    20000rpm
  • Model Number
    BO4900V/2
  • Orbits Per Minute
    10000opm
  • Pad Adhesion Type
    Hook & Loop
  • Power
    330V
  • Orbit Diameter
    2.6mm
  • Product Type
    Corded Orbital Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome