BO4900V 1/2 Sheet Orbital Finishing Sander with Variable Speed (240V)

Order Code: ZT2603184S

£259.99 Inc VAT (20%)

Currently unavailable

Description

Loved by professionals and DIY hobbyists, this finishing sander from Makita impresses with its multitude of uses The BO4900V from Makita has been ergonomically designed and boasts a powerful 330W motor for superior handling and a quickly achieved super smooth finish. The soft-grip handle provides a non-slip surface for comfortable operation. Coupled with the knob style front handle and the low hand-shaped motor housing there are a variety of comfortable holding positions. There are large clamps for holding the sandpaper securely in place. The sander base also has a Velcro-style surface which hook and loop abrasive paper will stick to. There is a through the pad dust collection system which sucks dust through 10 holes on sander base into the dust bag. The BO4900V can alternatively be connected to a vacuum cleaner. Either way, the working environment will be healthier with much less cleaning up afterwards. Features: Large levers for quick & easy paper changes. Hook & Loop sheets with through-the-pad dust extraction. Easily hooks up to a vacuum hose for superior dust collection. Double insulated for added safety Variable speed trigger Comes with: Abrasive papers (1 Sheet) Dust bag assembly Specification: Pad Size: 115x229mm Abrasive Sheet: 115x280mm Orbit Diameter: 2.6mm Orbits per Minute: 10,000opm Input wattage: 330w Net Weight: 2.8kg

See full description
Specifications for BO4900V 1/2 Sheet Orbital Finishing Sander with Variable Speed (240V)
  • Orbit Diameter
    2.6mm
  • Product Type
    Orbital Finishing Sander
  • Abrasive Sheet
    115x280mm
  • Pad Size
    115x229mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome