Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
BO5031 125mm Random Orbital Sander 300W 240V
By Makita
Order Code:
ZT2424223S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/bo5031-125mm-random-orbital-sander-300w-240v/p/ZT2424223S
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
1 x Makita BO5031 125mm Random Orbital Sander 300W 240V Version.
Specifications
Specifications for BO5031 125mm Random Orbital Sander 300W 240V
Voltage
240V
Oscillating Speed
12000opm
Disc Diameter
125mm
Power Source
Corded 240v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome