BO6030 150mm Random Orbital Sander 310W 110V MAKBO6030L

Order Code: ZT2424151S

£159.99 Inc VAT (20%)


Description

The Makita BO6030 150mm Random Orbital Sander has two handles and a tough exterior construction durable motor housing and sturdy aluminium fan housing. The motor housing top is shaped to provide a variety of gripping positions, helping to relieve fatigue. With optimum speed selection, making this sander ideal for a wide range of sanding jobs. The base plate has 9 holes for efficient flow of dust through machine for collection in dust bag. This helps to keeps the working environment cleaner. Supplied with 1 x Rubber Pad, 1 x Wrench, 1 x Dust Bag and 1 x Abrasive Disc Specification Input Power 310W No Load Speed 4,000-10,000/min. Orbit Diameter 3mm Pad Size 150mm Weight 2.4kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Sanding 4m/sec. Vibration K Factor 1.5m/sec. Noise Sound Pressure 77 dB(A). Noise K Factor 3 dB(A). 1 x Makita BO6030 150mm Random Orbital Sander 310W 110V Version.

See full description
Specifications for BO6030 150mm Random Orbital Sander 310W 110V MAKBO6030L
  • Voltage
    110V
  • Oscillating Speed
    10000opm
  • Disc Diameter
    150mm
  • Power Source
    Corded 110v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome