BO6030 6 Inch/150mm Random Orbital Sander (110V)

Order Code: ZT2603249S

£149.99 Inc VAT (20%)


Description

This Random Orbit Sander is compatible with a variety of assorted accessories for a wide range of sanding jobs The Makita BO6030 is a Random Orbit Sander 150mm (6") with two handles featuring a tough exterior construction - durable motor housing and sturdy aluminium fan housing. Ergonomically designed for a controlled operation. The front handle is detachable and the motor housing top is shaped to fit the hand perfectly. This gives a variety of gripping positions to relieve fatigue. There are optimum speed selections and assorted accessories for a wide range of sanding jobs. The sanding pad and base have a velcro style attachment for a secure fit and to ease changing of pads. The sanding sheet has 9 holes, designed for the efficient flow of dust through the machine for collection in the dust bag. This keeps the working environment much cleaner and also cuts down on cleaning time afterwards. Features: Variable speed control dial (4,000-10,000 OPM) enables the user to match the sanding speed to the application Efficient through-the-pad dust collection system with dust bag for a cleaner work environment Ergonomic rubberized rear handle reduces vibration for operator comfort 1/8" orbit diameter provides a swirl-free finish Utilises 6" hook-and-loop abrasive discs for fast and easy installation Durable cast metal fan housing 30% less vibration than the nearest competitor Large trigger switch with conveniently located lock-on button for comfortable long term use The detachable front handle allows for sanding in corners and confined areas Less weight (only 5.2 lbs.) Double insulated Comes with: Abrasive disc Rubber pad Wrench Dust bag Specification: Pad Size: 150mm Orbit Diameter: 3mm Orbits per Minute: 4,000-10,000opm Input wattage: 310w Net Weight: 2.3kg

See full description
Specifications for BO6030 6 Inch/150mm Random Orbital Sander (110V)
  • Pad Size
    150mm
  • Product Type
    Random Orbital Sander
  • Orbit Diameter
    3mm
  • Voltage
    110V
  • Material
    Cast Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome