BO6050J 6 Inch/150mm Random Orbital Sander (110V)

Order Code: ZT2603283S

£339.99 Inc VAT (20%)


Description

Complete with MakPac case and 3 abrasive discs, this Makita Orbital Sander is the preferred choice by professionals The Makita BO6050J sander has an ergonomically designed palm soft grip. Made for comfort and control especially in horizontal applications and chamfering. It features 2 different sanding modes and 5 different speeds to choose from to suit the application. Random orbit mode: for finish sanding and buffing: The motion of the pad is orbital action plus weak free-rotation, and can be stopped by exerting firm hand pressure on the machine Roto-orbit mode: for coarse sanding and polishing: The motion of the pad is a combination of orbital action and aggressive forced rotation. Change lever protection system: When the switch is slid to ON position, change lever is automatically locked for protection from damage caused by rotating armature. Features: Variable speed control Soft Start Constant Speed Control Pad Brake Ergonomically designed body with soft palm grip Slim skirt provides higher work efficiency in tight spaces Connectable side handle Tool-less pad change Connectable to dust extractor Comes With: Hook and loop abrasive discs x 3 Dust nozzle Type 3 Makpac connector case Specification: Input wattage: 750W Orbits per minute: 1600 - 6800opm Sanding strokes: 3200 - 13600spm Pad size: 150mm Disc size: 150mm Paper fastening: Hook and Loop Amount of eccentricity: 5.5mm Sound Pressure: 82 dB(A) Sound Power: 93 dB(A) Sound K Factor: 3 dB(A) Vibration: Sanding Metal Plate: 5.0 m/s2 Polishing: 3.0 m/s2 Vibration K Factor: 1.5 m/s2 Net Weight: 2.6kg

See full description
Specifications for BO6050J 6 Inch/150mm Random Orbital Sander (110V)
  • Pad Size
    150mm
  • Product Type
    Random Orbital Sander
  • Power
    750W
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome