Central Vacuum Random Orbital Sander Elite Series, 76 mm, 2.5 mm orbit

Order Code: ZT1028975X

£299.99 Inc VAT (20%)

Currently unavailable

Description

A revolution in 3M abrasive performance - now you can combine the superior cutting and sanding properties of 3M Hookit Discs with the high performance and durability of a 3M Air-Powered Random Orbital Sander. Each sanding machine comes ready to use and is perfectly balanced with a low-profile back-up pad to provide a smooth, consistent finish and greater operator comfort. Weighing just 0.57Kg and operating at 12,000 rpm, this impressive sanding machine delivers a 2.5mm diameter orbit for ultra-fine sanding.

See full description
Specifications for Central Vacuum Random Orbital Sander Elite Series, 76 mm, 2.5 mm orbit
  • Disc Size
    75mm
  • Weight
    0.57kg
  • Air Consumption
    17ft³/min
  • Maximum No Load Speed
    12,000rpm
  • Air Inlet Size
    1/4"
  • Horsepower
    0.28mm H2O
  • Throttle Features
    Lever
  • Series
    20315
  • Power
    0.28HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome