Central Vacuum Random Orbital Sander Elite Series, 76 mm, 5 mm orbit

Order Code: ZT1028998X

£309.99 Inc VAT (20%)


Description

Our line of 3M Elite Central-Vacuum-Ready Random Orbital Sanders deliver professional, dust-free performance along with a swirl-free finish, hour after hour in high-production industrial environments where dust extraction is required.

Specifications for Central Vacuum Random Orbital Sander Elite Series, 76 mm, 5 mm orbit
  • Weight
    0.8kg
  • Horsepower
    0.28mm H2O
  • Air Pressure
    90psi
  • Air Consumption
    17ft³/min
  • Disc Size
    75mm
  • Maximum No Load Speed
    12,000rpm
  • Air Inlet Size
    3/8"
  • Includes
    Hookit 20350 Pad
  • Series
    28503
  • Power
    0.28mm H2O
  • No Load Speed
    12000rpm
  • Model Number
    28503
  • Power Source
    Air
  • Item
    Air Orbital Sander
  • Pad Shape
    Circular
  • Pad Size
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome