0
1
2
3

CP3550-030AA 7in (180mm) Angle Sander

Order Code: ZT5115476S

£999.99 Inc VAT (20%)


Description

Built to last, the CP3550 boasts industrial-grade durability with up to 1, 000 hours between maintenance intervals. Its steel housing with an insulating composite over-housing provides both strength and operator comfort during extended use.
Perfect for manufacturing professionals who demand reliability and precision, this angle grinder combines cutting-edge features with user-friendly design. From its elaborate silencer to its efficient bevel gear system, every aspect of the CP3550 is crafted to elevate your grinding and cutting tasks to new heights of productivity and safety.

• Powerful 1.5 hp (1100 W) governed motor maintains maximum 12, 000 RPM for consistent performance
• Industrial-grade durability with up to 1, 000 hours between maintenance intervals
• Ergonomic bevel gear design for improved access in tight spaces
• Spindle lock button allows quick carbide burr replacement, minimizing downtime
• Streamlined safety lever enhances operator protection

See full description
Specifications for CP3550-030AA 7in (180mm) Angle Sander
  • Product Type
    Angle Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome