CP7250HCVE Orbital Palm Air Sander

Order Code: ZT1190428X

£359.99 Inc VAT (20%)


Description

Industrial orbital sander ideal for versatile sanding applications including final sanding, finishing and pre-polishing processes.

Features
• Central-vacuum model
• 0.3 hp (210 W) orbital sander
• True oil-free operation to keep contaminants away from your sanding process
• Handle for 2 hand operation

See full description
Specifications for CP7250HCVE Orbital Palm Air Sander
  • Horsepower
    0.3mm H2O
  • Maximum No Load Speed
    12000rpm
  • Disc Size
    150mm
  • Air Consumption
    16.6ft³/min
  • Air Inlet Size
    1/4"
  • Model Number
    CP7250HCVE
  • Weight
    0.9kg
  • Power
    0.3HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome