CP870 6" Dual Action Orbital Sander

Order Code: ZT1190429X

£69.99 Inc VAT (20%)


Description

The Dual Action Sander is an ideal tool for blending and smoothing filler, feather edging, and pre-paint preparation. Its versatile design offers both rotary and random orbital options for a smooth, professional finish. The insulated grip and lock-off throttle ensure safety by preventing accidental start-ups, while the power regulator allows for precise control over the sanding process. The ergonomic design maximises operator comfort, reducing fatigue during extended use. This sander is a reliable choice for achieving high-quality results with ease and control, making it an essential tool for any sanding task in automotive or woodworking applications.

Features and Benefits
• Offers dual-action sanding with both rotary and random orbital modes
• Features an insulated handle and lock-off throttle to avoid unintentional activation
• Equipped with a power regulator for accurate speed control
• Designed with ergonomics in mind for enhanced comfort during extended use

See full description
Specifications for CP870 6" Dual Action Orbital Sander
  • Weight
    1.93kg
  • Air Consumption
    18ft³/min
  • Maximum No Load Speed
    10,000rpm
  • Air Inlet Size
    1/4"
  • Disc Size
    150mm
  • Model Number
    CP870
  • Series
    CP870
  • MFR Part No.
    CP870
  • Pad Size
    150mm
  • Power Source
    Air
  • Pad Adhesion Type
    Adhesive
  • Item
    Air Orbital Sander
  • No Load Speed
    10000rpm
  • Pad Shape
    Circular
  • Minimum Compatible Hose Size
    10mm
  • Orbit Diameter
    10mm
  • Length
    193mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome