DBO180z 18V 125mm Random Orbit Sander Naked

Order Code: ZT1027215X

£119.99 Inc VAT (20%)


Description

Model DBO180 has been developed as Makita's first cordless random orbit sanders powered by 18V Li-ion batteries. Features compact design with short height and lower center of gravity for better maneuverability. Ergonomically best possible grip design for comfortable handling. Excellent performance as powerful AC model gives high productivity.

See full description
Specifications for DBO180z 18V 125mm Random Orbit Sander Naked
  • No Load Speed
    14,000/19,000/22,000rpm
  • Pad Shape
    Circular
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Pad Adhesion Type
    Hook & Loop
  • Item
    Cordless Orbital Sanders
  • Pad Size
    125mm
  • Power Source
    Battery
  • Number of Batteries Supplied
    0
  • Orbits per Minute
    7,000/9,500/11,000opm
  • Features
    Brushed Motor
  • Model Number
    DBO180Z
  • Oscillating Speed
    11000opm
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome