0
1
2
3

DBO180z 18V LXT 5 Inch/125mm Random Orbital Sander (Body Only)

Order Code: ZT3085464S

£119.99 Inc VAT (20%)


Description

Being the first Makita 18V Sander, this model sure impresses with its 3 speed settings and ability to sand just about any material
The DBO180Z has been developed as Makita's first cordless random orbit sander powered by 18V Li-ion batteries (not included). It features a lightweight, compact design with a short height and a lower centre of gravity for better manoeuvrability. Ergonomically, the best possible grip design for comfortable handling. It offers excellent performance and high productivity thanks to the powerful AC motor. It accepts hook & loop sandpaper.

Features:
Simple to operate electronic push button switch with 3-speed settings
Fully Compatible with 18V 4.0Ah Battery with 36 minute charge time
Connectable to dust extractor
Compact design with short height and a lower centre of gravity for better manoeuvrability
Ergonomically best possible grip design for comfortable handling
Excellent performance as powerful AC model gives high productivity
Comes With:
Dust Bag
1 x 120 Grit Sanding Sheet
Batteries and charger are NOT included

Specification:
Orbits per Minute: 7000/9500/11000 opm
Orbit Diameter: 2.8 mm
Battery Type: Lithium-ion
Sanding Stroke per Minute: 14000/19000/22000 spm
Speed Control: 3 stage push button
Charging Time: 22 min
Pad brake: Yes
Paper Fastening: Hook & Loop
Pad Size: 123mm
Paper Size: 125mm
Maximum Output: 190W
Voltage: 18V
Net weight: 1.7kg

See full description
Specifications for DBO180z 18V LXT 5 Inch/125mm Random Orbital Sander (Body Only)
  • Product Type
    Random Orbital Sander
  • Orbit Diameter
    2.8mm
  • Pad Size
    123mm
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Paper Size
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome