0
1
2
3
4
5
6

DCS353N 12V XR Oscillating Multi Tool with 28 Accessories (Body Only)

Order Code: ZT2818548S

£109.99 Inc VAT (20%)


Description

The Dewalt DCS353N 12V XR Oscillating Multi Tool has a tool-free accessory change system and a universal adapter to use most accessories on the market
The DCS353 Oscillating Multi-Tool has a powerful brushless motor providing more run time over a similar brushed tool. The Quick-Change accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it's compatible with most oscillating tool accessories. The variable speed trigger provides ultimate speed and application control and the bright LED light illuminates dark work spaces. This package includes 2 Blades, 1 Sanding Pad, 1 Blade Adapter and 25 Assorted Grit Sanding Sheets. Sold as a Body Only machine, without battery or charger in a cardboard box.

Features:
Universal adapter to use most accessories on the market
LED lamp illuminates dark work surfaces for precise cuts
Tool-free accessory change system for quick and easy attachment of accessories
Variable speed trigger for gentle start giving improved control and added versatility
Comes With:
1 x Wooden blade with nails 31 x 43mm
1 x Fast cut wood blade 31 x 43mm
1 x Universal Blade Adaptor
1 x Sanding Pad
25 x Assorted Sanding Paper Sheets
Specification:
Product Weight: 0.84kg
Power Source: Cordless
Tool-Free System Accessory Change: Yes

See full description
Specifications for DCS353N 12V XR Oscillating Multi Tool with 28 Accessories (Body Only)
  • Product Type
    Oscillating Multi Tool
  • Power Source
    Cordless
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome