0
1
2
3
4

DCW200N-XJ 18V XR Brushless 1/4 Sheet Orbital Sander Bare Unit

Order Code: ZT1404181X

£159.99 Inc VAT (20%)


Description

The DeWalt® DCW200 is ideal for carpenters that require a sander that offers the freedom of cordless tools. The powerful brushless 18v motor provides a strong rotational force and strong enough to not stall or get bogged down during heavier applications. The polisher features a variable speed dial to help you get the right amount of power for the job at hand.

Contents
• Paper Punch
• Fabric dust bag with built-in extractor ports

Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Dust sealed switch and bearings for durability and prolonged tool life
• Hook & loop plate allows for faster paper changes and increased sanding efficiency
• Automatically switches between 54V and 18V, powering both 18V and 54V tools in the XR range
• Connects directly to DEWALT's Airlock System, ensuring a secure, locked connection between bit and dust extractor
• Paper clamps for use with conventional abrasives
• Dual plane counter-balance design reduces user fatigue

See full description
Specifications for DCW200N-XJ 18V XR Brushless 1/4 Sheet Orbital Sander Bare Unit
  • Pad Adhesion Type
    Hook & Loop
  • Orbits per Minute
    8,000 to 13,500opm
  • Pad Diameter
    108 x 115mm
  • MFR Part No.
    DCW200N-XJ
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Pad Size
    108 x 115mm
  • Model Number
    DCW200N-XJ
  • Voltage
    18V
  • Pad Shape
    Rectangular
  • Item
    Cordless Orbital Sanders
  • Features
    Brushless Motor
  • Power Source
    Battery
  • Orbit Diameter
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome