0
1

DCW200N XR Brushless 1/4 Sheet Palm Sander 18V Bare Unit DEWDCW200N

Order Code: ZT1460158S

£133.99 Inc VAT (20%)


Description

The DEWALT DCW200 XR Brushless 1/4 Sheet Palm Sander utilises cordless technology for more user freedom. Its brushless motor offers superb run time and durability. A dust-sealed switch and dust-sealed bearings provide prolonged product life. A textured anti-slip top and body grip provide ultimate comfort and control during use. Fitted with a hook & loop platen that provides faster paper changes, better dust extraction and increase sanding efficiency. Paper clamps are also provided for conventional abrasives. The Airlock dust port allows for a secure connection between the tool and dust extractor, keeping the working area clean and free from debris. It is also Wireless Tool Control compatible. This allows the extractor to be wirelessly paired with another Wireless Tool Control enabled device for automatic activation and shut down via the app. Bare Unit - No Battery or Charger supplied. Specification Oscillating Speed 8,000-13,500/min. Paper Size 140 x 115mm. Pad Size 108 x 115mm.

See full description
Specifications for DCW200N XR Brushless 1/4 Sheet Palm Sander 18V Bare Unit DEWDCW200N
  • Voltage
    18V
  • MFR Part No.
    DEWDCW200N
  • Power Type
    8000-15000
  • Type
    1/4 Sheet
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome