DCW210N XR Brushless Random Orbital Sander 18V Bare Unit

Order Code: ZT1276522P

£129.99 Inc VAT (20%)


Description

The DEWALT DCW210N XR Brushless Random Orbital Sander has been designed to give a superior finish and the cordless technology provides more user freedom. The brushless motor offers incredible efficiency and increased power delivery, resulting in less wear and increased longevity of the tool. It has comfortable body grip areas for optimum comfort and control. The excellent counter balance delivers lower vibration and reduced fatigue during prolonged usage. The dust skirt improves dust capture for a cleaner working environment and extends the life of sander sheets. The built-in dust extraction port allows for direct connection to AirLock or a standard 35mm adaptor extraction system. The electronic brake reduces the stopping time of the platen for increased safety. Bare Unit, No Battery or Charger supplied. Specification: Oscillating Speed: 8,000-12,000/min.Oscillating Diameter: 2.6mmSanding Pad Size: 125mm

See full description
Specifications for DCW210N XR Brushless Random Orbital Sander 18V Bare Unit
  • MFR Part No.
    DCW210N-XJ
  • Voltage
    18V
  • Weight
    930g
  • Oscillating Speed
    8000-12000opm
  • Power Source
    Cordless 18v
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome