Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
Detail Mouse Sander - LUM00128
By Lumberjack
Order Code:
ZT1002172S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/detail-mouse-sander-lum00128/p/ZT1002172S
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
Lumberjack Detail Mouse Sander 240V
Specifications
Specifications for Detail Mouse Sander - LUM00128
Type
Detail Sander
MFR Part No.
LUM00128
Overall Height
120mm
Depth
140mm
Length
256mm
Material
Plastic
Colour
Red
Width
150mm
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome