0
1

Dual Action Palm Sander 125mm 240W/230V

Order Code: ZT1228687P

£45.99 Inc VAT (20%)


Description

Lightweight, compact palm sander with soft grip for added comfort. Dual action orbit of Ø3mm allows use for various sanding applications. Powered by a 240W motor with on/off switch. Features a self-contained dust extraction port with dust collection bag. Fitted with Ø125mm hook-and-loop backing pad and supplied with two sanding discs.

See full description
Specifications for Dual Action Palm Sander 125mm 240W/230V
  • MFR Part No.
    S0125
  • Pad Size
    Ø125mm
  • No Load Speed
    12000rpm
  • Motor Power
    240W
  • Weight
    1.17kg
  • Orbit Size
    3mm
  • Vibration/Uncertainty
    4.315/1.5m/s
  • Noise Power/Pressure
    87/76dBA
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome