DWE6411-GB 350W 1/4 Sheet Orbital Sander - 240V

Order Code: ZT1250302X

£89.99 Inc VAT (20%)


Description

230 Watt motor sands at 14,000 orbits per minute, providing a superior finish.
Hook & loop platen allows faster paper change, better dust extraction and increase sanding efficiency. Paper clamps provided for conventional abrasives.

• Textured anti-slip top and body grip provides ultimate comfort and control during prolonged use.
• Dust sealed switch for increased durability.
• Sealed 100% ball-bearing construction provides longer life.
• High capacity dust bag with built in vacuum adapter allowing connectio to
• AirLock or standard 35mm adaptor.
• Dual plane counter-balance low-vibration design reduces user fatigue

See full description
Specifications for DWE6411-GB 350W 1/4 Sheet Orbital Sander - 240V
  • Sander Style
    Palm Grip
  • Pad Shape
    1/4 Sheet
  • MFR Part No.
    DWE6411-GB
  • Type
    Sheet Sander
  • Orbit Style
    Orbital
  • Overall Length
    160mm
  • Overall Height
    135mm
  • Orbit Diameter
    1.6mm
  • Motor Power
    350W
  • Voltage
    240V
  • Pad Size
    115 x 108mm
  • Orbits per Minute
    14,000
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    1.1kg
  • Pad Adhesion Type
    Hook & Loop
  • Model Number
    DWE6411-GB
  • Power
    350V
  • Height
    135mm
  • Length
    160mm
  • Body Style
    Palm Grip
  • Power Source
    Electric
  • Item
    Corded Orbital Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome