0
1

DWE6411 1/4 Sheet Palm Sander 230W 240V DEWDWE6411

Order Code: ZT1463121S

£113.99 Inc VAT (20%)


Description

The DEWALT DWE6411 Palm Sander has a counterweight design that reduces vibration and a rubber overmould texture provides smooth and comfortable control whilst sanding. The switch is covered with a rubber dust boot to protect against dust ingestion for longer switch life. Sealed 100% ball-bearing construction provides longer life. Has a reduced overall height, allowing the user to get closer to their work. Its Hook & Loop platen allows faster paper change, better dust extraction and increase sanding efficiency. There is also paper clamps provided for conventional abrasives. Its locking dust-port system allows the user to lock a vacuum hose up with the sander. The dust port has been designed to fit directly to the DWV010 or DWV012 dust collectors. To attach the dust port to other vacs with a 1 1/4in hose, use the DWV9000 universal quick connector. Supplied with 1 x Paper Punch and 1 x Dust Bag with Built-In Extractor Connection. Specification Input Power 230W Oscillating Speed 14,000/min. Oscillating Diameter 1.6mm Base Plate 108 x 115mm Weight 1.3kg The DEWALT DWE6411 1/4 Sheet Sander 240V Version.

See full description
Specifications for DWE6411 1/4 Sheet Palm Sander 230W 240V DEWDWE6411
  • Voltage
    240V
  • MFR Part No.
    DEWDWE6411
  • Input Power
    230W
  • Power Source
    Corded 240v
  • Type
    1/4 Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome