0
1
2
3
4
5
6

EINTCMG250CE Tc-Mg 250 CE Multi-functional Tool 250W 240V

Order Code: ZT4156276S

£59.99 Inc VAT (20%)


Description

EINTCMG250CE TC-MG 250 CE Multifunctional Tool 250W 240V
The Einhell TC-MG 250 CE Multifunctional Tool is a compact all-rounder to support ambitious DIYers during expansion, renovation and refurbishment work. Sawing, sanding, scraping and much more are fast and easy with this handy all-rounder. The powerful 250W motor offers sufficient power for labour-intensive projects and the speed electronics enable material- and application-appropriate working. Constant electronics ensure consistent performance.

Its 12-way adjustable magnetic tool adapter allows easy changing and optimal positioning of the accessory. The switch with locking function facilitates lengthy work. This multifunctional tool has an oscillation angle of 3° and, thanks to its slim, ergonomic design with softgrip surfaces, is always comfortable and secure to hold. The supplied dust extraction device can be mounted without tools.

The delivery includes a plunge saw blade for wood and plastic and a hexagon key for tool change.

Supplied with: 1 x Plunge Saw Blade, 1 x Triangular Sanding Plate, 9 x Sandpapers (3x K60, 3x K80, 3x K120) , 1 x Scraper and 1 x Hex Key.

Specifications:

Input Power: 250W.
Oscillating Speed: 22, 000-40, 000/min.
Oscillation Angle: 3°.
Suction Adaptor Diameter: 35.5mm.
Power Cable Length: 2m.
Weight: 1.02kg.

See full description
Specifications for EINTCMG250CE Tc-Mg 250 CE Multi-functional Tool 250W 240V
  • Input Power
    250W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome