0
1
2
3
4
5
6

EINTEOS1823N Te-Os 18/230 LI Solo Power X-Change Orbital Sander 18V Bare Unit

Order Code: ZT4156226S

£72.99 Inc VAT (20%)


Description

EINTEOS1823N TE-OS 18/230 Li Solo Power X-Change Orbital Sander 18V Bare Unit
The Einhell TE-OS 18/230 Li Solo Power X-Change Orbital Sander is perfectly suited for sanding flat surfaces such as workpieces, wooden planks or panelling and cladding. The speed can adapted to the material and application by the speed electronics.

It has a durable aluminium base plate with both micro hook & loop fastening and a clamping device, so the abrasive can be changed quickly. The grip surfaces are equipped with softgrip for a firm and secure grip. The dust collection sack collects any sanding dust produced. There is also the option to connect a vacuum cleaner for maximum cleanliness on the work surface. Delivery includes three sandpapers, so you can start your project immediately.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Oscillating Speed 14, 000-22, 000/min.
Oscillating Circuit: 2.5mm.
Sanding Area: 230 x 115mm.
Sandpaper Size: Clamp 280 x 115mm, Hook & Loop 230 x 115mm.
Weight: 1.54kg.

See full description
Specifications for EINTEOS1823N Te-Os 18/230 LI Solo Power X-Change Orbital Sander 18V Bare Unit
  • Oscillating Speed
    14000-22000opm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome