Electric Palm Sander 150MM Variable Speed 350W/230V

Order Code: ZT1225540P

£219.99 Inc VAT (20%)
£229.994% off


Description

Ergonomic and compact lightweight sander. Brushless motor with constant speed control even whilst under load. Seven- stage variable speed control. Digital display. Supplied with dust-free Ø150mm backing pad, four sanding discs and dust extraction hose.

Specifications for Electric Palm Sander 150MM Variable Speed 350W/230V
  • MFR Part No.
    DAS150PS
  • Motor Power
    350W
  • Pad Size
    Ø150mm
  • No Load Speed
    4000-10000rpm
  • Weight
    1.38kg
  • Noise Power/Pressure
    90/80dBA
  • Vibration/Uncertainty
    3.221/1.5m/s
  • Orbit Size
    5mm
  • Thread Size
    5/16inUNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome