0
1
2

Electric Polisher, 240V, 150mm, Dual Action

Order Code: ZT2443461S

£139.99 Inc VAT (20%)


Description

This electric polisher can be used to polish a large range of painted or varnish surfaces. It is also for use with compounding liquid.
Our best selling dual action random orbital electric polisher and sander.

Light weight: 3.21kgs!
Very ergonomic
Dual action
Variable speed
8mm orbit
Adjustable D handle
Supplied with 5 x different polishing pads, 1 x 150mm backing pad, 1 x 125mm backing pad
Complete with smart & durable canvas zipped bag

See full description
Specifications for Electric Polisher, 240V, 150mm, Dual Action
  • Disc Diameter
    150mm
  • Product Type
    Electric Polisher
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome