FMS-200 Intec Palm Tri-Sander 200W 240V MPTFMS200

Order Code: ZT1458259S

£59.99 Inc VAT (20%)


Description

Metabo 200 Watt FMS-200 Intec Palm Tri Sander is a small lightweight machine perfect for one-handed use. It has the Intec dust filter unit to help aid dust containment. It has a very good power to weight ratio making it perfect for getting the job done quickly and professionally in those tight, awkward places. Carry case included. Specification Input Power 200W Oscillating Speed 26,000/min. Oscillating Diameter 1.4mm Base Plate 100 x 147mm Weight 1.25kg

See full description
Specifications for FMS-200 Intec Palm Tri-Sander 200W 240V MPTFMS200
  • Voltage
    240V
  • MFR Part No.
    MPTFMS200
  • Power Source
    Corded 240v
  • Input Power
    200W
  • Oscillating Speed
    26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome