0
1
2
3
4
5
6
7
8

FSH 6" Two Hand Sander

Order Code: ZT1028974X

£179.99 Inc VAT (20%)


Description

FSO150
Suitable for shaping, blending, smoothing body filler and rapid material removal. Rubber handle. Random orbit. Can be used for wet sanding. Rotating air inlet to prevent tangling. Speed control for easy adjustment. Ball bearing construction for a long tool life.
Backing pad size: 150mm (6”).
Backing pad type: hook and loop.
Orbit diameter: 5mm (3/16”).
Suction type: Self-generating vacuum.
Spindle size: 5/16” NPT.
Free speed: 10,000rpm.
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Air pressure: 6.2bar/90psi.
Motor power: 0.2hp.
Air consumption: 3cfm* (85ltr/min).
Noise Level: 84dBA
Sound Power: 90dBA
Vibration: 5.6m/s
Overall length: 280mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FSH 6" Two Hand Sander
  • Horsepower
    0.2mm H2O
  • Maximum No Load Speed
    10,000rpm
  • Air Inlet Size
    1/4"
  • Noise/ Vibration Information
    Sound pressure level: 86.8dBA
    Sound power level: 97.8dBA
    Vibration level: 5.2m/s²
  • Disc Size
    150mm
  • Air Consumption
    3ft³/min
  • Air Pressure
    90psi
  • Weight
    1.04kg
  • Series
    FSH
  • Power
    0.2HP
  • Compatible Hose Inner Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome