FSR-200 Intec 1/4 Sheet Orbital Palm Sander 200W 240V MPTFSR200

Order Code: ZT1458241S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

The Metabo FSR-200 Intec Orbital Palm Sander is a lightweight, handy machine for convenient one-handed operation with a good weight to performance ratio, making it ideal for working overhead. It has dust-proof ball bearings for increased machine service life. The grip area is coated with a non-slip soft-grip surface for increased user comfort and safety. Its robust clamping system allows for attaching sand paper with or without Hook & Loop. The Intec Dust cartridge with filter allows you to work without connecting to a vacuum cleaner. Extraction possibility by means of connecting to an all-purpose vacuum cleaner via an adapter (NOT supplied) Supplied with 1 x Hole Punch, 1 x Intec Dust Collection Cartridge, 1 x Pleated Filter and 1 x Plastic Carry Case. Specification Input Power 200W Oscillating Speed 26,000/min. Oscillating Diameter 1.4mm Base Plate 102 x 114mm Cable Length 2.8m Weight 1.25kg

See full description
Specifications for FSR-200 Intec 1/4 Sheet Orbital Palm Sander 200W 240V MPTFSR200
  • Voltage
    240V
  • MFR Part No.
    MPTFSR200
  • Power Source
    Corded 240v
  • Type
    1/4 Sheet
  • Input Power
    200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome