0
1
2

Get 55-125 Professional Heavy Duty Turbo Random Orbit Sander 240V

Order Code: ZT1257555X

£399.99 Inc VAT (20%)


Description

Turbo sander with perfectly designed ergonomic front palm rest and slim body provide outstanding tool control. The powerful motor with a direct driven pad rotation can deliver up to 45% higher removal rate than an equivalent standard orbital sander.

Features and Benefits:
■ Powerful 550w motor maintains a constant speed under normal load conditions to get the job done faster
■ Speed Selection for multi-material use
■ Turbo switch for fast and easy change between active driven and normal random orbit mode
■ Multi-hole sanding pad conveniently fits all sanding sheets irrespective of the amount of holes offering superior dust collection
■ Auxiliary Handle mountable on both sides for greater control e.g. when polishing
■ Removable bumper Protector to avoid damage of pad
■ Additional side mounted anti-static suction socket for easy maneuvering with attached vacuum hose

See full description
Specifications for Get 55-125 Professional Heavy Duty Turbo Random Orbit Sander 240V
  • Orbits per Minute
    6600-15600
  • Overall Width
    147mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Pad Shape
    Circular
  • Weight
    2.4kg
  • Voltage
    240V
  • MFR Part No.
    601257070
  • Orbit Diameter
    3.5mm
  • Overall Length
    349mm
  • Sander Style
    Hand
  • Orbit Style
    Random Orbital
  • Type
    Orbital
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 86 dB(A)
    Sound Power Level 97 dB(A)
  • Pad Adhesion Type
    Hook & Loop
  • Overall Height
    140mm
  • Cable Length
    4m
  • Motor Power
    550W
  • Pad Size
    125mm
  • Width
    147mm
  • Power Source
    Electric
  • Height
    140mm
  • Length
    349mm
  • Model Number
    GET 55-125
  • Body Style
    Palm Grip
  • Power
    550V
  • Item
    Corded Orbital Sander
  • Noise / Vibration Information
    Sound Power Level 97 dB(A)
    Sound Pressure Level 86 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome