0
1

GEX 125-1AE 125mm Round Orbital Sander Palmgex 240V

Order Code: ZT1028185X

£143.99 Inc VAT (20%)


Description

GEX 125 Specification:
Power: 250W
No load speed: 4,500 - 12,000rpm
Orbital stroke rate: 15,000 – 24,000opm
Orbit Diameter: 2.5mm
Pad/disc diameter: 125mm
Sanding sheet / disc attachment: Hook 'n' Loop type fastening
Weight: 1.3kg

Noise/vibration information

Measured values determined according to EN 60745
Total vibration values (vector sum of three directions)
Vibration emission value ah: 5.0 m/s²
Uncertainty K : 1.5 m/s²

The A-rated noise level of the power tool is typically as follows: Sound pressure level 77 dB(A); Sound power level 88 dB(A). Uncertainty K= 2,8 dB.

Available as:
110V Order Code: BCH-266-7359B
240V Order Code: BCH-2667359D

See full description
Specifications for GEX 125-1AE 125mm Round Orbital Sander Palmgex 240V
  • No Load Speed
    12000rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    601387571
  • Motor Power
    250W
  • Includes
    1x K80 Sanding Paper
    Carry Case
    Micro-filter Box
  • Orbit Style
    Random Orbital
  • Pad Adhesion Type
    Hook & Loop
  • Pad Size
    125mm
  • Orbit Diameter
    2.5mm
  • Sander Style
    Palm Grip
  • Orbits per Minute
    15,000 - 24,000
  • Weight
    1.3kg
  • Noise/ Vibration Information
    Sound Pressure Level 77 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 88 dB(A)
  • Type
    Orbital
  • Pad Shape
    Circular
  • Voltage
    230V
  • Overall Length
    227mm
  • Item
    Corded Orbital Sander
  • Length
    227mm
  • Model Number
    GEX 125-1AE
  • Body Style
    Palm Grip
  • Power Source
    Electric
  • Power
    250V
  • Noise / Vibration Information
    Sound Pressure Level 77 dB(A)
    Sound Power Level 88 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome