0
1

GSS160/Multi Professional Orbital Sander Multi in L-Boxx 230V - 0 601 2A2 370

Order Code: ZT1254659X

£179.99 Inc VAT (20%)


Description

Robust and compact one-hand orbital sander suitable for any corner. Sanding plate can be changed (140, 160 and Delta), giving the user exceptional flexibility. Ergonomic design with softgrip surfaces for different grip positions.

Features:
• Robust well-designed clamping system for fatigue-free sanding
• Velcro-type fastening.
• Dust extraction.
• Full soft grip covering.
• Translucent Microfilter Dust box.
• Interchangeable pads.
• Dust protection switch

See full description
Specifications for GSS160/Multi Professional Orbital Sander Multi in L-Boxx 230V - 0 601 2A2 370
  • Overall Height
    143mm
  • Orbit Style
    Orbital
  • Orbits per Minute
    24,000
  • Pad Adhesion Type
    Hook & Loop
  • Pad Shape
    Teardrop
  • Sander Style
    Palm Grip
  • Includes
    Screwdriver
    Dust box 2 605 411 240 incl. Microfilter
    Hole Punch
    Delta Base Plate 100x150mm 2 608 601 448 with Sanding Plate
    L-Boxx 136
    Base Plate 113x101mm 2 608 601 446 with Sanding Plate
    L-Boxx Inlay
    Base Plate 80x130mm 2 608 601 447 with Sanding Plate
    3x Assorted Sanding Sheet C470 Best for Wood + Paint 120g
  • Orbit Diameter
    1.6mm
  • Overall Length
    290mm
  • Voltage
    230V
  • MFR Part No.
    0 601 2A2 370
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Sound Pressure Level 76 dB(A)
    Sound Power Level 80 dB(A)
    Sound Uncertainty Level K 3.0 dB
  • Pad Size
    150 x 100mm
  • Weight
    1.2kg
  • Type
    Orbital
  • Overall Width
    110mm
  • Motor Power
    180W
  • Height
    143mm
  • Power
    180V
  • Power Source
    Electric
  • Length
    290mm
  • Item
    Corded Orbital Sander
  • Width
    110mm
  • Body Style
    Palm Grip
  • Model Number
    GSS 160
  • Noise / Vibration Information
    Sound Power Level 80 dB(A)
    Sound Pressure Level 76 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome