KA320EKA 1/3rd Sheet Variable Speed Orbital Sander 240W 240V B/DKA320EKA

Order Code: ZT1273941P

£50.99 Inc VAT (20%)


Description

The BLACK + DECKER KA320EKA 1/3rd Sheet Variable Speed Orbital Sander has a large orbit size with variable speed settings for greater control when sanding. Sands flush to three sides and is ideal for use on vertical surfaces such as doors and walls, for light to medium sanding tasks. It is fitted with a large dust bag that ensures less mess when sanding for cleaner work area. The lightweight sander is fitted with front and rear handles for maximum comfort and control and offers quick and easy paper change thanks to the hook & loop or traditional clip attachment. Ideal for surface finishing of flat areas e.g. doors and tables. The removal of paint, varnish and other surface coatings. Supplied with 5 x Sanding Sheets (80G, 100G, 120G), 1 x Large Dust Bag and 1 x Kitbox. Specification Input Power 240W Oscillating Speed 7,000-15,000/min. Oscillating Diameter 2.0mm Eccentricity 1.0mm Base Plate 91 x 189mm Cable Length 2.3m

See full description
Specifications for KA320EKA 1/3rd Sheet Variable Speed Orbital Sander 240W 240V B/DKA320EKA
  • MFR Part No.
    KA320EKA
  • Voltage
    240V
  • Input Power
    240W
  • Type
    1/3 Sheet
  • Power Source
    Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome