Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
Lightweight Brushless 150mm 5mm Orbital Sander
By Fast Mover Tools
Order Code:
ZT5468159S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/lightweight-brushless-150mm-5mm-orbital-sander/p/ZT5468159S
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
Lightweight, Brushless, 150mm Orbital Sander
Tags:
#NewProduct
Specifications
Specifications for Lightweight Brushless 150mm 5mm Orbital Sander
Type
Orbital Sander
Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome